- Silver Brazing Flux Paste
features
- Powerful cleaning action reduces waste of expensive silver solders
- Use with torch, furnace, resistance or induction heating
| Physical Form | Paste or Gel |
| Color | Clear |
| Packing Type | Jar |
| Temp Range | 1000.0 °F [Min], 538.0 °C [Min], 1700.0 °F [Max], 927.0 °C [Max] |
| Weight | 0.25 LB |

