Skip to content Skip to navigation menu
This part is obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Aluminum Flux Paste

434-22404

Aluminum Flux Paste
Item #101374848
  • Aluminum Flux Paste
Aluminum Flux Paste
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Aluminum Flux Paste

features

  • Solders aluminum at low temperatures
  • Use soldering iron or torch with LA-CO® #60 solder to safely solder aluminum below its melting point
  • Also works well with tin-silver, 96/4, 94/6, 95/5, 60/40, 40/60 and 50/50 solders
  • Also solders copper, chrome, brass, and stainless steel
Physical Form Paste or Gel
Packing Type Jar
Color Amber
Usage Soldering
Weight 0.344 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison