- Brite® Regular Flux Liquid
- 4 oz
applications
- Stained Glass
features
- Super detergent action cleans as it solders
- Non-acid, non-toxic, lead free
- Contains no zinc chloride
- Use with all common soft solders including: tin-silver, 96/4, 94/6, 95/5, 50/50, 40/60 and 60/40
- Ideal for high speed production and mechanized soldering equipment
- Excellent for soldering stained glass projects
| Physical Form | Liquid |
| Applicable Materials | Copper, Brass, Galvanized Iron, Lead, Zinc, Tin, Silver, Nickel, Mild Steel, Terne Plate, Malleable Iron |
| Color | Clear |
| Usage | Soldering |
| Capacity Volume | 4 oz |
| Packing Type | Bottle |
| Weight | 0.38 LB |

