- M-A Stainless Steel Flux Liquids
- 4 oz
features
- Contains no zinc chloride or other heavy metal chlorides
- Use with all types of soft solders
- No neutralizing necessary on stainless steel
- Will not cause progressive corrosion on stainless steel
- Also may be used on copper, galvanized iron, chrome, steel, lead and brass
- Ideal for stainless gutters and roofs
- Do not use on stainless steel potable water tubing
| Capacity Volume | 4 oz |
| Usage | Soldering |
| Color | Clear |
| Applicable Materials | Copper, Stainless Steel, Iron, Steel, Brass, Lead |
| Physical Form | Liquid |
| Packing Type | Bottle |
| Weight | 0.47 LB |

