- M-A Stainless Steel Flux Liquids
- 1 gal
features
- Contains no zinc chloride or other heavy metal chlorides
- Use with all types of soft solders
- No neutralizing necessary on stainless steel
- Will not cause progressive corrosion on stainless steel
- Also may be used on copper, galvanized iron, chrome, steel, lead and brass
- Ideal for stainless gutters and roofs
- Do not use on stainless steel potable water tubing
| Physical Form | Liquid |
| Usage | Soldering |
| Capacity Volume | 1 gal |
| Color | Clear |
| Packing Type | Jug |
| Applicable Materials | Copper, Stainless Steel, Iron, Steel, Brass, Lead |
| Weight | 8.26 LB |

