- Alert® Leak Detector
- 8 oz Bottle
applications
- Gas & Oxygen Pipe
features
- Safe for oxygen
- Available in handy squeeze bottle
- Non-toxic, non-corrosive
- Sticks to surfaces for longer period of leak detection
| Color | Orange |
| Capacity Volume | 8 oz |
| Temp Range | 15.0 °F [Min], 9.0 °C [Min], 200.0 °F [Max], 93.0 °C [Max] |
| Packing Type | Bottle |
| Physical Form | Liquid |
| Acidity (pH) | 7 |
| Type | Leak Detecting Color |
| Weight | 0.65 LB |

