- Sure-Chek® All-Temperature Leak Detector
- 1 pt Pump Spray
applications
- Gas & Oxygen Pipe
features
- Ultra-sensitive
- Long-lasting bubbles
- Fluorescent for improved visibility
- Safe for oxygen
- Non-corrosive, non-toxic
| Packing Type | Pump Spray |
| Capacity Volume | 1 pt |
| Temp Range | -55.0 °F [Min], 48.0 °C [Min], 200.0 °F [Max], 93.0 °C [Max] |
| Physical Form | Liquid |
| Acidity (pH) | 7 |
| Color | Fluorescent Blue Green |
| Type | Leak Detecting Bubble |
| Weight | 1.38 LB |

