- Visu-Glow® Leak Detector
- 1 gal Bottle
applications
- Gas & Oxygen Pipe
features
- High visibility, fluorescent color shows brightly, even in dimly lit places
- High viscosity, stays on vertical surfaces
- Makes it easy to find leaks
- Safe for oxygen
- Non-corrosive, non-toxic
| Color | Fluorescent Blue Green |
| Temp Range | 15.0 °F [Min], 9.0 °C [Min], 200.0 °F [Max], 93.0 °C [Max] |
| Capacity Volume | 1 gal |
| Physical Form | Liquid |
| Acidity (pH) | 7 |
| Packing Type | Bottle |
| Type | Leak Detecting Bubble |
| Weight | 9.75 LB |

