- Slic-Tite® Stik Thread Sealant w/PTFEs
- White
- Stick
applications
- Thread
features
- High-performance thread compound in handy stick form
- Non-toxic, non-staining, non-drying
- Designed for professional servicemen and mechanics
- Use on metal and PVC pipe thread connections for water, air, natural gas, steam, gasoline, oil, refrigerants and ammonia
- Do not use on Oxygen service, use PTFE Tape or Oxytite® Paste
| Type | Thread Sealants |
| Color | White |
| Resistance (Chemical) | Water, Gas, Gasoline, Oil, Ammonia |
| Container Type | Stick |
| Applicable Materials | Most Metals, PVC |
| Pressure (Gases & Liquids) | 500.00 PSI Gases, 5000.00 PSI Liquids |
| Weight | 0.17 LB |

