- Slic-Tite® Paste Thread Sealant w/PTFE
- White
- Brush-In-Cap
applications
- Thread
features
- Contains more Teflon* particles for greater sealing power
- For sealing water, air, steam, natural gas, LP gas, refrigerants, ammonia, gasoline, and oil
- Do not use on Oxygen service, use PTFE Tape or Oxytite® Paste
| Color | White |
| Resistance (Chemical) | Water, Gas, Ammonia, Gasoline, Oil |
| VOC Content | 0.0 lb/gal |
| Type | Thread Sealants |
| Pressure (Gases & Liquids) | 3000.00 PSI Gases, 10000.00 PSI Liquids |
| Applicable Materials | Metal, PVC, CPVC, ABS, Plastic |
| Physical Form | Paste |
| Flash Point | 300 °F |
| Container Type | Brush-Cap Bottle |
| Weight | 3.33 LB |

