- Oxytite® Pipe Thread Sealant
- White
applications
- Thread
features
- PTFE thread sealant for oxygen services
| Color | White |
| Pressure (Gases & Liquids) | 2600.00 psi |
| Physical Form | Paste |
| VOC Content | 0.0 lb/gal |
| Type | Pipe Sealant |
| Weight | 0.1 LB |
| Color | White |
| Pressure (Gases & Liquids) | 2600.00 psi |
| Physical Form | Paste |
| VOC Content | 0.0 lb/gal |
| Type | Pipe Sealant |
| Weight | 0.1 LB |