- PTFE Pipe Thread Tape
- 3/4 in Wide
- 520 in Long
applications
- Thread
features
- Provides a highly resistant seal on pipe threads for all types of service
- Suitable for use with solvents, chemicals, oxygen, and on food lines
- Permits easy disassembly, even after years of service
- Non-toxic
- Standard grade, low density
| Color | White |
| Resistance (Chemical) | Solvent, Chemical |
| Base Material | Teflon |
| Type | Thread Sealants |
| Stress Resistance | 2000 psi [Max] |
| Length | 520 in |
| Weight | 0.01 LB |

