- Slic-Tite® PTFE Thread Tape
- 1/2 in Wide
- 300 in Long
applications
- Thread
features
- High density
- Non-toxic
- Provides a highly resistant seal on pipe threads for all types of service
- Suitable for use with solvents, chemicals, oxygen, and on food lines
- Permits easy disassembly, even after many years of service
| Stress Resistance | 2000 psi [Max] |
| Color | White |
| Base Material | PTFE |
| Resistance (Chemical) | Solvent, Chemical |
| Pressure (Gases & Liquids) | 2000.00 psi |
| Type | Thread Sealants |
| Length | 300 in |
| Weight | 0.03 LB |

