- Premium All-Purpose Thread Cutting Oil
- 1 qt
applications
- Thread
features
- Combines the best properties of dark and light cutting oils with sulfur and other additives to provide superior heat protection for costly cutting dies
- For hand tools and high-speed thread cutting machines
| Flash Point | 356 °F |
| Resistance (Chemical) | Heat |
| Capacity Volume | 1 qt |
| Color | Amber |
| Applicable Materials | Steel, Brass, Copper, Iron |
| Type | Cutting Oil |
| Odor | Hydrocarbon |
| Weight | 1.81 LB |

