- Zoom Spout® Oiler
- 4 oz
applications
- Rotating and Reciprocating Equiment
features
- Premium grade, all purpose, turbine grade lubricating oil
- Use on rotating and reciprocating equipment, bearings, motors, and slides
- Flexible zoom spout extends 7" for difficult to reach areas
| Flash Point | 388 °F |
| Color | Yellow |
| Odor | Oil |
| Type | Multi-Purpose Oil |
| Capacity Volume | 4 oz |
| Weight | 0.33 LB |

