- Rust Buster™ Rust Penetrant
- 4 oz
applications
- Pipe, Bolt, Screw, Shaft
features
- Goes to work instantly, every time
- Quickly loosens rusted bolts, screws, shafts, piping, any types of "frozen" connections and assemblies
- Packaged in a handy, telescoping-spout applicator
- Contains no acids, alkali or other harmful ingredients
- The penetrant used by professional mechanics in industry and the military
- Safe for skin, clothes, metals and friction-type surfaces
| Capacity Volume | 4 oz |
| Type | Rust Penetrant |
| Odor | Characteristic |
| Applicable Materials | Most Metals |
| Color | Clear |
| VOC Content | 100.0 % |
| Weight | 0.33 LB |

