- Paintstik® B Markers
- Red
- 11/16 in Diameter
applications
- Multi-purpose
features
- Real paint in stick form
- Ideal for layout, color coding, fabrication and identification
- Marks through oil and water
- Lead-free, non-toxic
| Resistance | Weather, Ultraviolet |
| Dia. | 0.6875 in |
| Applicable Materials | Most Metals, Wood, Plastic, Concrete, Rubber, Glass, Paper, Cardboard, Rusty Metal |
| Length | 4 3/4 in |
| Temp Range | -50.0 °F [Min], 150.0 °F [Max] |
| Flash Point | 400 °F |
| Type | Marking Crayon |
| Packing Type | Box |
| Specific Gravity [Min] | 1 |
| Chemical Compound | Vegetable Oil |
| Color | Red |
| Weight | 1.2 LB |

