- Railroad Chalk
- Yellow
- 1" Diameter
- 4" Long
features
- Ideal for making temporary marks on most surfaces
- Marks on metal, wood, concrete, cardboard, rubber, plastic, plus much more
- The easy-to-hold tapered shape makes broad, easy-to-read marks
| Dia. | 1 in |
| Color | Yellow |
| Type | Marking Chalk |
| Packing Type | Box |
| Length | 4 in |
| Weight | 10.08 LB |

