- Paintstik® M & M-10 Markers
- White
- 11/16 in Diameter
features
- Real paint in stick form
- Marks on red hot steel
- Marks will not run, char, discolor, peel or crack
- Marks iron and steel castings, ingots, forgings, blooms, billets, and high temperature metal alloys
| Color | White |
| Packing Type | Box |
| Resistance | Oil, Water |
| Specific Gravity [Min] | 1 |
| Flash Point | 400 °F |
| Chemical Compound | Vegetable Oil |
| Temp Range | 1800.0 °F [Max] |
| Type | Marking Crayon |
| Length | 4 3/4 in |
| Applicable Materials | Most Metals |
| Dia. | 0.6875 in |
| Weight | 1.2 LB |

