- Paintstik® X-5 Markers
- White
features
- Real paint in stick form
- Marks on surfaces subject to wide temperature variances
- Marks will not run, char, discolor, peel or crack
- Marks on hot slabs, rough castings, ingots, forgings, and rough surfaces that encounter wide temperature variations
- Bright colors for higher visibility
| Type | Marking Crayon |
| Flash Point | 350 °F |
| Applicable Materials | Most Metals |
| Temp Range | 150.0 °F [Min], 900.0 °F [Max] |
| Packing Type | Case |
| Color | White |
| Weight | 7.2 LB |

