- Thermomelt Stick
- 194 °F
features
- Accurate, fast, low-cost method for measuring surface temperatures
- Thermomelt® Stik® features a stainless steel holder with pocket clip for convenient, easy use
| Accuracy | ±1% |
| Temp Range | 194.0 °F |
| Length | 4 1/2 in |
| Weight | 0.043 LB |

