- Paint Marker Counter Display
- 24 per Display
features
- Marks with real paint, dries in three minutes
- Nib releases paint as needed for continuous marking
- Lead-free, low halogens
- The fiber nib is replaceable to ensure complete use of each marker
- Durable metal barrel
includes
- (8) white
- (8) yellow
- (4) red
- (4) black
| Type | Valve Action Marker |
| Packing Type | Display |
| Physical Form | Liquid |
| Applicable Materials | Metal, Wood, Glass, Plastic, Rubber, Cardboard, Paper |
| Temp Range | -50.0 °F [Min], 150.0 °F [Max] |
| Chemical Compound | Naphtha, Xylene, Mineral Spirits |
| VOC Content | 60.0 % |
| Weight | 0.9 LB |

