- 1/2" x 520" Tape
- -450 °F to 550 °F Sealing Temperature
description
- LA-CO® Pipe Thread Tape of PTFE provides a highly resistant seal on pipe threads for all types of service. This economy-grade tape works with several types of systems, and it permits easy disassembly, even after many years of service.
applications
- Surfaces: Metal, Suitable for use on stainless steel
features
- Pressure: to 10,000 PSI (690 BAR)
- Sealing temperature: -450°F to 550°F (-268°C to 288°C)
- 3 mils thick and made with PTFE for effective sealing power
- Non-toxic
| Physical Form | Solid |
| Type | Tape |
| Temperature Range [Min] | -450 °F |
| Pressure (Gases & Liquids) | 10000.00 psi [Max] |
| Container Type | Roll |
| Temperature Range [Max] | 550 °F |
| Manufacturer Name | LA-CO® |
| Color | White |
| Temperature Range °F | -450 °F to 550 °F |
| Shelf Life | 1095 days |
| Weight | 0.025 LB |
| EAN or UPC | 486154407290 |
-
Prop 65


