| Physical Form | Solid |
| Color | White |
| Pressure (Gases & Liquids) | 2000 psi |
| Manufacturer Name | LA-CO |
| Temperature Range °F | -450 °F to 550 °F |
| Type | Tape |
| Weight | 0.111 LB |
| EAN or UPC | 486154407986 |
| Physical Form | Solid |
| Color | White |
| Pressure (Gases & Liquids) | 2000 psi |
| Manufacturer Name | LA-CO |
| Temperature Range °F | -450 °F to 550 °F |
| Type | Tape |
| Weight | 0.111 LB |
| EAN or UPC | 486154407986 |