- White High-Density Tape
- 3/4" x 600" Roll
- -450 °F to 500 °F Sealing Temperature
description
- Packed with PTFE, Slic-tite Tape provides a highly resistant seal on pipe threads for all types of service. This high-density tape works with several types of systems, and it permits easy disassembly, even after many years of service.
applications
- Metal
features
- Pressure: to 10,000 PSI (690 BAR)
- Sealing temperature: -450°F to 500°F (-268°C to 260°C)
- 3 mils thick and made with PTFE for effective sealing power
- Non-toxic
- Standard, white tape
| Shelf Life | 1095 days |
| Temperature Range [Max] | 500 °F |
| Temperature Range [Min] | -450 °F |
| Container Type | Roll |
| Temperature Range °F | -450 °F to 500 °F |
| Pressure (Gases & Liquids) | 10000 psi |
| Manufacturer Name | LA-CO® |
| Type | Tape |
| Color | White |
| Physical Form | Solid |
| Weight | 0.08 LB |
| EAN or UPC | 486154408662 |
-
Prop 65


