- 4 oz Brush in Cap Jar
- Blue Color
- -50 °F to 500 °F Sealing Temperature
description
- This blue sealant is excellent for sealing water, air, steam, natural gas, refrigerants, gasoline, and ammonia. LEAK-TITE Blue is also ideal for use on production lines and fabrication shops.
features
- Pressures: 1,500 PSI (102 BAR) for gas
- 5,000 PSI (340 BAR) for liquid
- Sealing temperature: -50°F to 500°F (-46°C to 260°C)
- Contains PTFE particles for greater sealing power
- Will not harden or dry out over time, remaining flexible for easy disassembly
- Safe, non-toxic, contains no solvents
- Washes off hands and clothes easily
- quick and easy cleanup
- DO NOT USE ON OXYGEN SERVICE
- USE OXYTITE PASTE OR SLIC-TITE PTFE TAPE
| Container Size | 4 oz |
| Manufacturer Name | LA-CO® |
| Tip Size | Variable |
| Physical Form | Solid |
| Temperature Range °F | -50 °F to 500 °F |
| Pressure (Gases & Liquids) | 1500 psi gases, 5000 psi liquids |
| Container Type | Brush-N-Cap Jar |
| Type | Paste |
| Color | Blue |
| Temperature Range [Max] | 500 °F |
| Flash Point | >302 °F |
| Shelf Life | 1095 days |
| Tip Type | Brush |
| Temperature Range [Min] | -50 °F |
| Weight | 10.0 LB |
| EAN or UPC | 486154600936 |

