| Color | Blue |
| Pressure (Gases & Liquids) | 1500 psi |
| Temperature Range °F | -50 °F to 500 °F |
| Manufacturer Name | LA-CO |
| Type | Paste |
| Physical Form | Solid |
| Container Type | Brush-N-Cap Jar |
| Flash Point | >302° F |
| Weight | 0.0 LB |
| EAN or UPC | 48615460499 |
| Color | Blue |
| Pressure (Gases & Liquids) | 1500 psi |
| Temperature Range °F | -50 °F to 500 °F |
| Manufacturer Name | LA-CO |
| Type | Paste |
| Physical Form | Solid |
| Container Type | Brush-N-Cap Jar |
| Flash Point | >302° F |
| Weight | 0.0 LB |
| EAN or UPC | 48615460499 |