| Pressure (Gases & Liquids) | 1500 psi |
| Flash Point | >302° F |
| Manufacturer Name | LA-CO |
| Color | Blue |
| Physical Form | Solid |
| Temperature Range °F | -50 °F to 500 °F |
| Container Type | Drum |
| Type | Paste |
| Weight | 670.0 LB |
| Pressure (Gases & Liquids) | 1500 psi |
| Flash Point | >302° F |
| Manufacturer Name | LA-CO |
| Color | Blue |
| Physical Form | Solid |
| Temperature Range °F | -50 °F to 500 °F |
| Container Type | Drum |
| Type | Paste |
| Weight | 670.0 LB |