- 8.5 oz Tube
- White Color
description
- Designed to harden and seal in the absence of oxygen, LA-CO LOC Anaerobic Thread Sealant is excellent for heavy vibration areas such as fire sprinkler systems, compressors, and reciprocating equipment.
features
- Pressures: 3,000 PSI (204 BAR) for gas
- 10,000 PSI (680 BAR) for liquid
- Sealing temperature: -65°F to 400°F (-54°C to 204°C)
- Contains PTFE for a positive seal
- Anaerobic adhesive provides locking power
- Contains no solvents that may shrink and weaken seal
- Ideal for threads in heavy vibration areas
- DO NOT USE ON OXYGEN SERVICE
- USE OXYTITE PASTE OR SLIC-TITE PTFE TAPE
| Temperature Range °F | -65 °F to 400 °F |
| Type | Paste |
| Container Type | Tube |
| Manufacturer Name | LA-CO® |
| Pressure (Gases & Liquids) | 3000 PSI |
| Flash Point | >199.4° F |
| Weight | 0.73 LB |
| EAN or UPC | 486154925060 |
-
Prop 65


