- 3/8 in Round Tip
- White Color
- Permanent
description
- Paintstik®+ Lacquer Fill-In is a specially formulated solid paint crayon designed to color-brighten stamped or engraved lines and lettering. Sold in pack of 12
applications
- Surfaces: Gun and gun sights, Plastic, Ceramic, Computer components, Household appliances, Name plates, Tools, Dials and knobs
- Industries: Sporting goods, Trophy engraving, Automotive aftermarket, Electronics
features
- Highlighter, fill-in paint provides bold, bright colors for even the smallest engravings
- Rubs in and wipes off easily, dries quickly
- Paint stays flexible, expands and contracts with the surface, for long-lasting color
- No mess or waste, eliminates dripping paint
- Mark temperature resistance: up to 500°F (260°C)
- Meets U.S.A. federal specification TT-F-325a I and MIL-STD 171, Finish No. 30.1.1, Type I
- Made in U.S.A.
| Flashpoint | 399.2 °F |
| Mark Size (in) | 3/8 in |
| Flash Point | 399.2° F |
| Low VOC | Yes |
| Base Chemical | Oil |
| Tip Type | Round |
| Applicable Material | Paper |
| Diameter | 3/8 in |
| Physical Form | Solid |
| Hazardous Material | No |
| Tip Size | 3/8 in, 9.5 mm |
| Dry Time | 12 hr |
| Mark Size (mm) | 9.5 mm |
| Length | 4 1/4 in |
| Removal Method | Mineral Spirits, Xylene, Ethyl Alcohol, Isopropyl Alcohol, 1,1,1-Trichloro Ethane (Non-Flammable) |
| Temperature Range [Min] | 0 °F |
| Resistance | Temperature |
| Permanence | Permanent |
| Color | White |
| Temperature Range [Max] | 500 °F |
| Shelf Life | 1095 days |
| Temp Range | 0 °F to 500 °F |
| Type | Tube |
| Manufacturer Name | Markal® |
| Weight | 0.0 LB |
| EAN or UPC | 486155112070 |

