- Solid Paint Stick
- Yellow Color
- Permanent
- Weather Resistant
description
- The All-Weather Paintstik is the original livestock marker created over 70 years ago. The special paint formula in stick form is designed to temporarily mark all types of livestock including dairy and beef cattle, hogs, and sheep. The non-toxic paint is safe for all types of livestock. Applies easily with slight pressure. Great for marking skin, hide, pelt – wet or dry. Use marker during heat detection, breeding, culling, sorting, grading, inoculating, shipping, vaccinating, auctions and private treaty sales. Paint rubs off when animal is mounted.
applications
- Ideal for tail chalking dairy cows for heat detection, Marking hogs and pigs for inoculations, sorting, breeding and identification, Beef cattle for sorting, health management, and identification, Sheep for sorting and identification
- Farming and Agriculture
features
- Real paint for longer lasting identification Resists weather and water
- Non-toxic, safe for all livestock
- Wide range of colors to choose from
- Marks on wet or dry animals
| Mark Size (mm) | Variable |
| Resistance | Weather |
| Shelf Life | 1095 days |
| Flashpoint | 399.2 °F |
| Color | Yellow |
| Tip Type | Variable |
| Low VOC | Yes |
| Permanence | Permanent |
| Physical Form | Solid |
| Tip Size | Variable |
| Flash Point | 399.2 °F |
| Mark Size (in) | Variable |
| Hazardous Material | No |
| Type | Tube |
| Base Chemical | Oil |
| Applicable Material | Paper |
| Weight | 0.17 LB |
| EAN or UPC | 486156102148 |

