Quik Stik® All Purpose is a smooth-marking solid paint marker that dries quickly to leave a bold, permanent mark on most surfaces. The durable plastic twist-up holder prevents breakage. Keep hands, clothing, and toolboxes clean with the industry's largest twist-up solid paint marker.
applications
Surfaces: Pipes and tubes, Glass, Steel and iron, Ceramic, Lumber and timber, Concrete and stone, Rubber and tires, Plastic
Industries: Metal fabrication, Automotive aftermarket, Construction, Welding, Industrial process piping, Shipping supply
features
Fast-drying, vibrant paint marks dry in 5 to 7 minutes
Marks on virtually any surface: wet, smooth, rough, or hot
Easy-Grip Airtight Cap for convenient pocket storage, self-storing cap keeps the marker clean and fresh between uses
Weather and UV-resistant paint for long-lasting marks
Solid paint marker advances and retracts by turning twist-up knob
Marking range: 0°F to 392°F (-18°C to 200°C)
Made in U.S.A.
Hazardous Material
No
Shelf Life
365 days
Color
Fluorescent Yellow
Tip Type
Broad Bullet
Type
Marker
Applicable Material
Plastic Barrel
Physical Form
Solid
Resistance
Fade, Smear, UV, Water, Weather
Manufacturer Name
Markal®
Permanence
Permanent
Base Chemical
Oil
Mark Size (in)
0.51 in
Tip Size
0.51 in, 13 mm
Flash Point
143.6 °F
Temp Range
0 °F to 392 °F
Temperature Range [Min]
0 °F
Temperature Range [Max]
392 °F
Flashpoint
154.04 °F
Dry Time
5-7 mins
Mark Size (mm)
13 mm
Weight
0.865 LB
EAN or UPC
486156104128
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back