Skip to content Skip to navigation menu
Quik Stik® All Purpose Solid Paint Marker

61043

Quik Stik® All Purpose Solid Paint Marker
Item #112751272
  • 13 mm Broad Bullet Tip
  • Fluorescent Orange Color
  • Permanent
  • 5-7 minute Dry Time
Quik Stik® All Purpose Solid Paint Marker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 13 mm Broad Bullet Tip
  • Fluorescent Orange Color
  • Permanent
  • 5-7 minute Dry Time

description

  • Quik Stik® All Purpose is a smooth-marking solid paint marker that dries quickly to leave a bold, permanent mark on most surfaces. The durable plastic twist-up holder prevents breakage. Keep hands, clothing, and toolboxes clean with the industry's largest twist-up solid paint marker.

applications

  • Surfaces: Pipes and tubes, Glass, Steel and iron, Ceramic, Lumber and timber, Concrete and stone, Rubber and tires, Plastic
  • Industries: Metal fabrication, Automotive aftermarket, Construction, Welding, Industrial process piping, Shipping supply

features

  • Fast-drying, vibrant paint marks dry in 5 to 7 minutes
  • Marks on virtually any surface: wet, smooth, rough, or hot
  • Easy-Grip Airtight Cap for convenient pocket storage, self-storing cap keeps the marker clean and fresh between uses
  • Weather and UV-resistant paint for long-lasting marks
  • Solid paint marker advances and retracts by turning twist-up knob
  • Marking range: 0°F to 392°F (-18°C to 200°C)
  • Made in U.S.A.
Base Chemical Oil
Manufacturer Name Markal®
Flash Point 143.6 °F
Resistance Fade, Smear, UV, Water, Weather
Type Marker
Tip Type Broad Bullet
Mark Size (mm) 13 mm
Color Fluorescent Orange
Dry Time 5-7 mins
Flashpoint 154.04 °F
Shelf Life 365 days
Permanence Permanent
Mark Size (in) 0.51 in
Temperature Range [Min] 0 °F
Applicable Material Plastic Barrel
Physical Form Solid
Tip Size 0.51 in, 13 mm
Temp Range 0 °F to 392 °F
Temperature Range [Max] 392 °F
Hazardous Material No
Weight 0.865 LB
EAN or UPC 486156104364
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison