Skip to content Skip to navigation menu
Quik Stik® All Purpose Solid Paint Marker

61044

Quik Stik® All Purpose Solid Paint Marker
Item #112751273
  • 13 mm Broad Bullet Tip
  • Fluorescent Pink Color
  • Permanent
  • 5-7 minute Dry Time
Quik Stik® All Purpose Solid Paint Marker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 13 mm Broad Bullet Tip
  • Fluorescent Pink Color
  • Permanent
  • 5-7 minute Dry Time

description

  • Quik Stik® All Purpose is a smooth-marking solid paint marker that dries quickly to leave a bold, permanent mark on most surfaces. The durable plastic twist-up holder prevents breakage. Keep hands, clothing, and toolboxes clean with the industry's largest twist-up solid paint marker.

applications

  • Surfaces: Pipes and tubes, Glass, Steel and iron, Ceramic, Lumber and timber, Concrete and stone, Rubber and tires, Plastic
  • Industries: Metal fabrication, Automotive aftermarket, Construction, Welding, Industrial process piping, Shipping supply

features

  • Fast-drying, vibrant paint marks dry in 5 to 7 minutes
  • Marks on virtually any surface: wet, smooth, rough, or hot
  • Easy-Grip Airtight Cap for convenient pocket storage, self-storing cap keeps the marker clean and fresh between uses
  • Weather and UV-resistant paint for long-lasting marks
  • Solid paint marker advances and retracts by turning twist-up knob
  • Marking range: 0°F to 392°F (-18°C to 200°C)
  • Made in U.S.A.
Hazardous Material No
Shelf Life 365 days
Flash Point 143.6 °F
Permanence Permanent
Color Fluorescent Pink
Temperature Range [Max] 392 °F
Applicable Material Plastic Barrel
Tip Size 0.51 in, 13 mm
Physical Form Solid
Temp Range 0 °F to 392 °F
Dry Time 5-7 mins
Manufacturer Name Markal®
Tip Type Broad Bullet
Mark Size (in) 0.51 in
Type Marker
Base Chemical Solvent
Resistance Fade, Smear, UV, Water, Weather
Mark Size (mm) 13 mm
Flashpoint 154.04 °F
Temperature Range [Min] 0 °F
Weight 0.865 LB
EAN or UPC 486156104432
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison