Skip to content Skip to navigation menu
Quik Stik® All Purpose Solid Paint Marker

61049

Quik Stik® All Purpose Solid Paint Marker
Item #111791509
  • 13 mm Broad Bullet Tip
  • Red Color
  • Permanent
  • 5-7 minute Dry Time
Quik Stik® All Purpose Solid Paint Marker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 13 mm Broad Bullet Tip
  • Red Color
  • Permanent
  • 5-7 minute Dry Time

description

  • Quik Stik® All Purpose is a smooth-marking solid paint marker that dries quickly to leave a bold, permanent mark on most surfaces. The durable plastic twist-up holder prevents breakage. Keep hands, clothing, and toolboxes clean with the industry's largest twist-up solid paint marker.

applications

  • Surfaces: Pipes and tubes, Glass, Steel and iron, Ceramic, Lumber and timber, Concrete and stone, Rubber and tires, Plastic
  • Industries: Metal fabrication, Automotive aftermarket, Construction, Welding, Industrial process piping, Shipping supply

features

  • Fast-drying, vibrant paint marks dry in 5 to 7 minutes
  • Marks on virtually any surface: wet, smooth, rough, or hot
  • Easy-Grip Airtight Cap for convenient pocket storage, self-storing cap keeps the marker clean and fresh between uses
  • Weather and UV-resistant paint for long-lasting marks
  • Solid paint marker advances and retracts by turning twist-up knob
  • Marking range: 0°F to 392°F (-18°C to 200°C)
  • Made in U.S.A.
Mark Size (in) 0.51 in
Tip Type Broad Bullet
Mark Size (mm) 13 mm
Temperature Range [Max] 392 °F
Flash Point 143.6 °F
Type Marker
Dry Time 5-7 mins
Physical Form Solid
Base Chemical Solvent
Temp Range 0 °F to 392 °F
Applicable Material Plastic Barrel
Flashpoint 154.04 °F
Permanence Permanent
Resistance Fade, Smear, UV, Water, Weather
Shelf Life 1095 days
Color Red
Manufacturer Name Markal®
Temperature Range [Min] 0 °F
Weight 0.065 LB
EAN or UPC 486156104982
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison