Skip to content Skip to navigation menu
Quik Stik® All Purpose Solid Paint Marker

61050

Quik Stik® All Purpose Solid Paint Marker
Item #111791510
  • 13 mm Broad Bullet Tip
  • Black Color
  • Permanent
  • 5-7 minute Dry Time
Quik Stik® All Purpose Solid Paint Marker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 13 mm Broad Bullet Tip
  • Black Color
  • Permanent
  • 5-7 minute Dry Time

description

  • Quik Stik® All Purpose is a smooth-marking solid paint marker that dries quickly to leave a bold, permanent mark on most surfaces. The durable plastic twist-up holder prevents breakage. Keep hands, clothing, and toolboxes clean with the industry's largest twist-up solid paint marker.

applications

  • Surfaces: Pipes and tubes, Glass, Steel and iron, Ceramic, Lumber and timber, Concrete and stone, Rubber and tires, Plastic
  • Industries: Metal fabrication, Automotive aftermarket, Construction, Welding, Industrial process piping, Shipping supply

features

  • Fast-drying, vibrant paint marks dry in 5 to 7 minutes
  • Marks on virtually any surface: wet, smooth, rough, or hot
  • Easy-Grip Airtight Cap for convenient pocket storage, self-storing cap keeps the marker clean and fresh between uses
  • Weather and UV-resistant paint for long-lasting marks
  • Solid paint marker advances and retracts by turning twist-up knob
  • Marking range: 0°F to 392°F (-18°C to 200°C)
  • Made in U.S.A.
Flash Point 154.04° F
Manufacturer Name Markal®
Mark Size (mm) 13 mm
Tip Type Broad Bullet
Mark Size (in) 0.51 in
Type Marker
Base Chemical Solvent
Physical Form Solid
Temperature Range [Min] 0 °F
Temperature Range [Max] 392 °F
Applicable Material Plastic Barrel
Flashpoint 154.04 °F
Permanence Permanent
Shelf Life 1095 days
Temp Range 0 °F to 392 °F
Dry Time 5-7 mins
Color Black
Resistance Fade, Smear, UV, Water, Weather
Weight 0.065 LB
EAN or UPC 486156105040
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison