Skip to content Skip to navigation menu
Quik Stik® All Purpose Solid Paint Marker

61053

Quik Stik® All Purpose Solid Paint Marker
Item #111791512
  • 0.51 in Broad Bullet Tip
  • Yellow Color
  • 0 °F to 392 °F Temperature Range
Quik Stik® All Purpose Solid Paint Marker
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • 0.51 in Broad Bullet Tip
  • Yellow Color
  • 0 °F to 392 °F Temperature Range

description

  • Quik Stik® All Purpose is a smooth-marking solid paint marker that dries quickly to leave a bold, permanent mark on most surfaces. The durable plastic twist-up holder prevents breakage. Keep hands, clothing, and toolboxes clean with the industry's largest twist-up solid paint marker.

applications

  • Surfaces: Pipes and tubes, Glass, Steel and iron, Ceramic, Lumber and timber, Concrete and stone, Rubber and tires, Plastic
  • Industries: Metal fabrication, Automotive aftermarket, Construction, Welding, Industrial process piping, Shipping supply

features

  • Fast-drying, vibrant paint marks dry in 5 to 7 minutes
  • Marks on virtually any surface: wet, smooth, rough, or hot
  • Easy-Grip Airtight Cap for convenient pocket storage, self-storing cap keeps the marker clean and fresh between uses
  • Weather and UV-resistant paint for long-lasting marks
  • Solid paint marker advances and retracts by turning twist-up knob
  • Marking range: 0°F to 392°F (-18°C to 200°C)
  • Made in U.S.A.
Base Chemical Solvent
Mark Size (mm) 13 mm
Tip Type Broad Bullet
Physical Form Solid
Applicable Material Plastic Barrel
Dry Time 5-7 mins
Flash Point 154.04 °F
Manufacturer Name Markal®
Resistance Fade, Smear, UV, Water, Weather
Temperature Range [Min] 0 °F
Mark Size (in) 0.51 in
Temp Range 0 °F to 392 °F
Type Marker
Color Yellow
Temperature Range [Max] 392 °F
Permanence Permanent
Shelf Life 1095 days
Hazardous Material Yes
Tip Size 13 mm
Flashpoint 154.04 °F
Weight 0.065 LB
EAN or UPC 486156105354
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison