The All-Weather Twist-Stik livestock marker provides the convenience of a twist-up holder to keep hands and clothing cleaner and allow the entire use of the paint from each marker. The special paint formula is a proven economical way to temporarily identify livestock for sorting, inoculations, breeding and healthcare procedures. The non-toxic paint is water and weather resistant. Available in a wide range of colors for all your marking needs.
applications
Marking hogs and pigs for inoculations, sorting, breeding and identification, Marking cattle for sorting, breeding, healthcare, and identification, Marking sheep for sorting and identification
Farming and Agriculture
features
Twist-up holder keeps paint off hands and clothing
Real paint for longer lasting identification
Non-toxic, safe for all livestock
Nine, highly visible colors available for all your identification needs
Size: 1 1/4 x 4 3/6
Mark Size (mm)
Variable
Hazardous Material
No
Base Chemical
Oil
Flash Point
399.2 °F
Mark Size (in)
Variable
Physical Form
Solid
Type
Tube
Shelf Life
365 days
Applicable Material
Plastic Barrel
Tip Size
Variable
Resistance
Weather
Color
Fluorescent Pink
Flashpoint
399.2 °F
Tip Type
Broad Round
Permanence
Permanent
Weight
0.165 LB
EAN or UPC
486156107266
Prop 65
My Applied Catalog
We're here for you
with Service Centers across the country - We have your back