- 5/16 in Round Tip
- Black Color
- 0 °F to 392 °F Temperature Range
description
- The Quik Stik® All Purpose Mini is a compact solid paint marker in a convenient twist-up, plastic holder that is ideal for finer line marking on smooth or rough surfaces. This smaller version of the Markal Quik Stik stores easily in a pocket or tool belt and easily advances with the turn of a knob, allowing for full use of the marker. The high-performance paint dries quickly to leave bold, permanent marks on most surfaces.
applications
- Surfaces: Steel and iron, Pipes and tubes, Glass, Lumber and timber, Ceramic, Concrete and stone, Rubber and tires, Plastic
- Industries: Welding, Metal Fabrication, Automotive aftermarket, Construction, Industrial process piping, Shipping supply
features
- Fast-drying, vibrant paint marks dry in 5 to 7 minutes
- Compact plastic holder with clip-cap stores easily in pocket and keeps hands and clothing clean
- Marks on virtually any surface
- wet, smooth, rough, or hot
- Weather- and UV-resistant paint for long-lasting marks
- Solid paint marker advances and retracts by turning twist-up knob
- Xylene and 2-Butoxyethanol free formula to reduce health risks
- Marking range: 0°F to 392°F (-18°C to 200°C)
| Mark Size (mm) | 8 mm |
| Type | Marker |
| Hazardous Material | Yes |
| Flashpoint | 154.04 °F |
| Shelf Life | 1095 days |
| Dry Time | 5-7 mins |
| Tip Type | Round |
| Permanence | Permanent |
| Color | Black |
| Resistance | UV, Weather |
| Temp Range | 0 °F to 392 °F |
| Temperature Range [Min] | 0 °F |
| Mark Size (in) | 5/16 in |
| Manufacturer Name | Markal® |
| Base Chemical | Solvent |
| Flash Point | 154.04 °F |
| Applicable Material | Plastic Barrel |
| Physical Form | Solid |
| Temperature Range [Max] | 392 °F |
| Tip Size | 8 mm |
| Weight | 0.04 LB |
| EAN or UPC | 486156112970 |

