- 13 oz Can
- Inverted Tip
- Blue Color
- Weather Resistant
description
- All-Weather Quik Shot provides a fast and economical way to mark dairy and beef cattle. The high-visibility colors are long lasting and easily seen on all colors of cows. The special water-based paint formula is quick drying and long lasting. The aerosol spray paint comes in two styles, upright and inverted cans to meet all your marking needs.
applications
- Ideal for tail chalking dairy cows for heat detection, For sorting, healthcare, and identification of dairy and beef cattle
- Farming and Agriculture
features
- Clean to use with no waste
- Fast drying paint for longer lasting identification on the cows
- Non-toxic, safe for all livestock
- V.O.C. compliant
- Large 16oz. can for many marks per can
- Comes in regular and fluorescent colors
| Tip Size | Variable |
| Color | Blue |
| Tip Type | Inverted |
| Container Type | Can |
| Hazardous Material | Yes |
| Flashpoint | -2.2 °F |
| Container Size | 13 oz |
| Manufacturer Name | All-Weather® |
| Shelf Life | 1095 days |
| Resistance | Weather |
| Flash Point | -2.2 °F |
| Net Fill | 13 oz |
| Weight | 8.25 LB |
| EAN or UPC | 486156119382 |
-
Prop 65


