- Inverted Nozzle Tip
- Can Container
- Pink Color
- Water and Weather Resistance
description
- Quik Detect™ Aerosol Tail Paints are highly-visible, fluorescent livestock marking paints that are optimized for heat detection identification used in dairy farming and cattle ranching. The durable formula works well in wet environments and is easily placed onto wet hair. Whether it’s under misters, hoses, or in the rain
- durable Quik Detect™ marks last longer on wet hides or hair for more efficient herd management.
applications
- Ideal for tail chalking dairy cows for heat detection. For sorting, healthcare, and identification of dairy and beef cattle, swine and sheep
- Farming, Dairy
features
- Highly visible, fluorescent marks are easily seen on all colors of cows
- Durable, long lasting marks are perfect for large herds to improve marking efficiency
- Weather-resistant formula is easily placed onto wet hair and works under misters, sprinklers and wet conditions
- Inverted cap and specialized nozzle for increased paint volume and all-direction controlled application
- Non-toxic, animal-safe paint for improved herd health
- Optomized formula for heat detection
- Made in the U.S.A.
| Color | Pink |
| Tip Size | Variable |
| Shelf Life | 730 days |
| Resistance | Water, Weather |
| Tip Type | Inverted Nozzle |
| Container Type | Can |
| Manufacturer Name | All-Weather® |
| Weight | 0.0 LB |
-
Prop 65


