- Round Bullet Tip
- Purple Color
- Water Soluble
description
- The All-Weather Paintstik is the original livestock marker created over 70 years ago. The special paint formula in stick form is designed to temporarily mark all types of livestock including dairy and beef cattle, hogs, and sheep. The non-toxic paint is safe for all types of livestock. Applies easily with slight pressure. Great for marking skin, hide, pelt – wet or dry. Use marker during heat detection, breeding, culling, sorting, grading, inoculating, shipping, vaccinating, auctions and private treaty sales. Paint rubs off when animal is mounted.
applications
- All animal carcasses and meat parts,
features
- Designed to write on all types of animal carcasses during meat processing
- Only marker listed by NSF for use in USDA inspected meat processing plants in the USA
- Canadian Food Inspection Agency (CFIA) Compliant
- Comes with new plastic sleeve with zipper for easy use
- Water-soluble
| Physical Form | Solid |
| Base Chemical | Oil |
| Tip Type | Round Bullet |
| Hazardous Material | No |
| Permanence | Permanent |
| Color | Purple |
| Low VOC | Yes |
| Type | Tube |
| Applicable Material | Paper |
| Container Type | Tube |
| Shelf Life | 1095 days |
| Weight | 0.5 LB |
| EAN or UPC | 486156210294 |

