- 1 gal Jug
- Weather Resistance
description
- LA-CO Premium Thread Cutting Oil combines the power of both light and dark cutting oils to create a single, multi-purpose oil. This dark oil can be used with hand tools and with high-speed thread cutting machines
applications
- Low-speed hand tool cutting, High-speed cutting machines
features
- Two cutting oils in one, eliminating the need for multiple cutting oils for low-speed and high-speed thread cutting
- Combines the best properties of dark and light cutting oils with sulfur and other additives to provide superior heat protection for costly cutting dies
- For use on many types of metals: steel, brass, copper, black iron, wrought iron, and galvanized iron
| Resistance | Weather |
| Odor | Bland |
| Flash Point | 302 °F |
| Physical Form | Liquid |
| Flashpoint | 302 °F |
| Manufacturer Name | LA-CO |
| Appearance | Liquid |
| Tip Size | Variable |
| Container Size | 1 gal |
| Container Type | Jug |
| Hazardous Material | Yes |
| Shelf Life | 1095 days |
| Color | Dark Amber, Black |
| Weight | 8.45 LB |
| EAN or UPC | 486157341492 |

