- 1 quart Bucket
description
- FBCé System Compatible Lubri-Joint is suitable for all types of pipelines - including PVC and soil pipe. It is ideal for lubricating rubber gaskets and can be applied to wet or dry surfaces
applications
- Rubber Gaskets
features
- FBC System Compatible
- Ideal for lubricating rubber gaskets, promoting proper expansion, and ensuring correct fit
- Suitable for all types of pipelines, including PVC and soil pipe, so only one brand of gasket lubricant is needed
- Non-bacterial, non-petroleum, no objectionable odor
- Can be applied to wet or dry surfaces, making preparation easy
- Will not deteriorate natural or synthetic rubber, plastic gasket, or cast iron pipe
| Hazardous Material | Yes |
| Container Size | 1 qt |
| Color | Off-White |
| Odor | Bland |
| Shelf Life | 1095 days |
| Size | Quart Jar |
| Physical Form | Liquid |
| Container Type | Bucket |
| Flash Point | >219.2 °F |
| Flashpoint | >219.2 °F |
| Appearance | Paste |
| Manufacturer Name | LA-CO® |
| Weight | 2.5 LB |
| EAN or UPC | 486157871388 |

