- Lubricating Oil
- 4 oz Telescoping Bottle
- Clear Appearance
description
- When equipment is in hard-to-reach places, professionals use the Precision Spout Oiler to get the job done. With a specially designed telescoping spout, LA-CO’s Precision Spout Oiler can reach up to 13” to lubricate motors, bearings, and more.
applications
- Surfaces: General purpose lubricating, Rotating and reciprocating equipment, bearings, motors, and slides
features
- Special telescoping spout lubricates hard-to-reach areas up to 14 inches away
- Premium grade oil is excellent for all general purpose lubricating
- General purpose lubricating oil
| Container Type | Telescoping Bottle |
| Shelf Life | 1095 days |
| Flash Point | >302 °F |
| Odor | Petroleum |
| Appearance | Clear |
| Flammability | Non Flammable |
| Manufacturer Name | LA-CO® |
| Container Size | 4 oz |
| Physical Form | Liquid |
| Weight | 0.28 LB |
| EAN or UPC | 486157970456 |

