- Flat Welding Marker
- 5" x 3/16" x 1/2"
description
- All-natural soapstone is the economical, versatile solution for temporary marking during welding operations. Marks are easily removed and will not contaminate welds.
applications
- Surfaces: Steel and iron, Aluminum, Stainless Steel, Cloth and fabric (textiles)
- Industries: Welding, Metal fabrication, Ship building and repair, Bridge fabrication, Construction, Textile industry
features
- Temporary marks can be easily removed
- Marks will not contaminate weld or damage metal surface
- Easy-to-hold flat shape
- Holders for flat and round shapes reduce breakage
- For more visible and durable marks, see our Silver-Streak and Red-Riter metal markers
- Case of 144
| Length | 5 in |
| Mark Size (in) | 3/8 in |
| Tip Type | Fine Round |
| Type | Marker |
| Flashpoint | <-0.4 °F |
| Mark Size (mm) | 9.5 mm |
| Tip Size | 3/8 in |
| Permanence | Removable |
| Hazardous Material | No |
| Color | White |
| Physical Form | Solid |
| Manufacturer Name | Markal® |
| Shelf Life | 1095 days |
| Weight | 0.051 LB |
| EAN or UPC | 486158012926 |

