- Round Welding Marker
- 5" x 1/4"
description
- All-natural soapstone is the economical, versatile solution for temporary marking during welding operations. Marks are easily removed and will not contaminate welds.
applications
- Surfaces: Steel and iron, Aluminum, Stainless Steel, Cloth and fabric (textiles)
- Industries: Welding, Metal fabrication, Ship building and repair, Bridge fabrication, Construction, Textile industry
features
- Temporary marks can be easily removed
- Marks will not contaminate weld or damage metal surface
- Easy-to-hold round shape
- Holders for flat and round shapes reduce breakage
- For more visible and durable marks, see our Silver-Streak and Red-Riter metal markers
- Case of 144
| Physical Form | Solid |
| Applicable Material | Paper |
| Hazardous Material | No |
| Tip Size | Variable |
| Mark Size (mm) | Variable |
| Diameter | 1/4 in |
| Type | Marker |
| Length | 5 in |
| Mark Size (in) | Variable |
| Color | White |
| Manufacturer Name | Markal® |
| Shelf Life | 1095 days |
| Tip Type | Variable |
| Weight | 3.36 LB |
| EAN or UPC | 486158013084 |

