- Metal Soapstone Holder
- Fits Flat Markers
- 5.8 in Length
description
- Dependable metal soapstone holders prevent breakage during use. Two shapes of holders make jobsite or in-plant marking easy.
applications
- Surfaces: Stainless steel, Alloy and superalloy metals, Steel and iron, Aluminum, Concrete and stone
- Industries: Welding, Construction, Metal fabrication, Ship building and repair
features
- Round twist-up and flat slide-up holders allow for full use of soapstone
- Pocket clips keeps markers secure when not in use
- Durable metal construction extends marker life
- Length: round 5.3" (13.3 cm), flat 5.8" (14.6 cm)
| Material | Metal |
| Color | Silver |
| Length | 5 in |
| Size | 5 in x 3/4 in |
| Manufacturer Name | Markal® |
| Weight | 0.05 LB |
| EAN or UPC | 486158014074 |

