- Standard-Grade
- Yellow Color
- 1/2 in Hex Tip
description
- Timberstik® All Purpose is a soft, standard-grade lumber crayon for general-use marking and works well in cold climates. The wax-based mark is weather and UV-resistant.
applications
- Surfaces: Wood, Concrete and stone, Metal, Plastic, Rubber
- Industries: Construction, Stone and masonry, Lumber and timber industry
features
- Known in construction trades as "keel" or layout chalk
- Formulated for weather- and fade-resistant marking on most surfaces
- Special softer formula allows for superior marking in cold climates
- Marking range: -20°F to 150°F (-29°C to 66°C)
- Made in U.S.A.
| Mark Size (in) | 1/2 in |
| Type | Tube |
| Physical Form | Solid |
| Mark Size (mm) | 12.7 mm |
| Tip Type | Hex |
| Tip Size | 1/2 in, 12.7 mm |
| Flashpoint | 350.6 °F |
| Dia. | 0.5 in |
| Hazardous Material | Yes |
| Manufacturer Name | Markal® |
| Color | Yellow |
| Flash Point | 392 °F |
| Resistance | Fade, Weather |
| Temp Range | -20 °F to 150 °F |
| Permanence | Semi-Permanent |
| Shelf Life | 1095 days |
| Applicable Material | Paper |
| Length | 4 3/4 in |
| Diameter | 1/2 in |
| Temperature Range [Max] | 150 °F |
| Temperature Range [Min] | -20 °F |
| Weight | 0.73 LB |
| EAN or UPC | 486158035178 |
-
Prop 65


