- General Purpose Marker
- Red Color
description
- The Railroad Chalk is all about leaving highly visible and temporary marks on almost any surface. Engineered for smoother marking and bolder, brighter marks, it's ideal to be applied under the most extreme condition and industrial uses for identification purposes.
applications
- Surfaces: Metals, Woods, Glass, Ceramics, Rubber
- Industries: Construction, Metal fabrication, Metal production, Automotive and other transportation, Lumber/timber industry, Tire repair and retreading
features
- Finer texture for richer color and more visible marks
- Smooth marking formula for fast marking on any surface
- 7 colors available
| Manufacturer Name | Markal® |
| Tip Type | Variable |
| Color | Red |
| Tip Size | Variable |
| Permanence | Semi-Permanent |
| Shelf Life | 1095 days |
| Weight | 5.0 LB |
| EAN or UPC | 486158050232 |
-
Prop 65


